Check Availability
  • EATON AEROQUIP 

    MORB/MJIC/MJIC Tee Hydraulic Hose Adapter

  • Item # 38YR48
  • Mfr. Model # 203005-5-5S
MORB/MJIC/MJIC Tee Hydraulic Hose Adapter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38YR48
Mfr. Model # 203005-5-5S
UNSPSC #40141734
Shipping Weight 0.1 lbs
Country of Origin South Korea *
Item Hydraulic Hose Adapter
Fitting Shape Tee
Fitting Thread Type 1 Male ORB
Fitting Thread Size 1 1/2"-20
Fitting Thread Type 2 Male JIC
Fitting Thread Size 2 1/2"-20
Max. Working Pressure (PSI) 5000
Hose Adapter Material Carbon Steel
Length (In.) 2
Finish Trivalent Chromate Zinc
Standards SAE J514, J513, J512, J1926, J1453
* This product's country of origin is subject to change

Compliance and Restrictions