Check Availability
  • EATON AEROQUIP 

    MNPT to FNPT Street Elbow Pipe Thread Hydraulic Hose Adapter

  • Item # 38YN60
  • Mfr. Model # 2089-8-6S
MNPT to FNPT Street Elbow Pipe Thread Hydraulic Hose Adapter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38YN60
Mfr. Model # 2089-8-6S
UNSPSC #40141734
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Pipe Thread Hydraulic Hose Adapter
Fitting Shape 90 Degrees Street Elbow
Fitting Thread Type 1 Male NPT
Fitting Thread Size 1 1/2"-14
Fitting Thread Type 2 Female NPT
Fitting Thread Size 2 3/8"-18
Max. Working Pressure (PSI) 4000
Hose Adapter Material Carbon Steel
Length (In.) 1.47
Finish Trivalent Chromate Zinc
Standards SAE J514, J513, J512, J1926, J1453
* This product's country of origin is subject to change

Compliance and Restrictions