Check Availability
  • EATON AEROQUIP 

    MNPT to FNPT Bushing Pipe Thread Hydraulic Hose Adapter

  • Item # 38YN11
  • Mfr. Model # 2081-32-20S
MNPT to FNPT Bushing Pipe Thread Hydraulic Hose Adapter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38YN11
Mfr. Model # 2081-32-20S
UNSPSC #40141734
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Pipe Thread Hydraulic Hose Adapter
Fitting Shape Straight
Fitting Thread Type 1 Male NPT
Fitting Thread Size 1 2"-11-1/2
Fitting Thread Type 2 Female NPT
Fitting Thread Size 2 1-1/4"-11-1/2
Max. Working Pressure (PSI) 1000
Hose Adapter Material Carbon Steel
Length (In.) 1.75
Finish Trivalent Chromate Zinc
Standards SAE J514, J513, J512, J1926, J1453
* This product's country of origin is subject to change

Compliance and Restrictions