Check Availability
  • EATON AEROQUIP 

    MNPT to FJIC 90° Elbow Hydraulic Hose Adapter

  • Item # 38YP29
  • Mfr. Model # 2250-2-4S
MNPT to FJIC 90° Elbow Hydraulic Hose Adapter Adpt,MNPT-FJIC,1/8-27,7/16-20,El
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38YP29
Mfr. Model # 2250-2-4S
UNSPSC #40141734
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Hydraulic Hose Adapter
Fitting Shape 90 Degrees Elbow
Fitting Thread Type 1 Male NPT
Fitting Thread Size 1 1/8"-27
Fitting Thread Type 2 Female JIC
Fitting Thread Size 2 7/16"-20
Max. Working Pressure (PSI) 5000
Hose Adapter Material Carbon Steel
Length (In.) 0.8
Finish Trivalent Chromate Zinc
Standards SAE J514, J513, J512, J1926, J1453
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In