Check Availability
  • EATON AEROQUIP 

    MNPT/MJIC/MJIC Run Tee Hydraulic Hose Adapter

  • Item # 38YP50
  • Mfr. Model # 2028-4-5S
MNPT/MJIC/MJIC Run Tee Hydraulic Hose Adapter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38YP50
Mfr. Model # 2028-4-5S
UNSPSC #40141734
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Hydraulic Hose Adapter
Fitting Shape Run Tee
Fitting Thread Type 1 Male NPT
Fitting Thread Size 1 1/4"-18
Fitting Thread Type 2 Male JIC
Fitting Thread Size 2 1/2"-20
Max. Working Pressure (PSI) 4000
Hose Adapter Material Carbon Steel
Length (In.) 2.14
Finish Trivalent Chromate Zinc
Standards SAE J514, J513, J512, J1926, J1453
* This product's country of origin is subject to change

Compliance and Restrictions