Check Availability
  • EATON AEROQUIP 

    MJIC to MJIC 90° Bulkhead Elbow Hydraulic Hose Adapter

  • Item # 38YR02
  • Mfr. Model # 2043-16-16S
MJIC to MJIC 90° Bulkhead Elbow Hydraulic Hose Adapter Adpt,MJIC-MJIC,1-5/16-12,Blkhd El,2.9In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38YR02
Mfr. Model # 2043-16-16S
UNSPSC #40141734
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Hydraulic Hose Adapter
Fitting Shape 90 Degrees Bulkhead Elbow
Fitting Thread Type 1 Male JIC
Fitting Thread Size 1 1-5/16"-12
Fitting Thread Type 2 Male JIC
Fitting Thread Size 2 1-5/16"-12
Max. Working Pressure (PSI) 2500
Hose Adapter Material Carbon Steel
Length (In.) 2.9
Finish Trivalent Chromate Zinc
Standards SAE J514, J513, J512, J1926, J1453
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In