Check Availability
  • EATON AEROQUIP 

    Low Pressure Socketless Hose

  • Item # 10C325
  • Mfr. Model # FC332-10-50
Low Pressure Socketless Hose
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10C325
Mfr. Model # FC332-10-50
UNSPSC #40141734
Shipping Weight 11.0 lbs
Country of Origin USA *
Item Socketless Hose
Type Low Pressure
Hose Inside Dia. (In.) 5/8
Hose Length (Ft.) 50
Hose Outside Dia. (In.) 0.91
Operating Pressure (PSI) 250
Min. Bend Radius (In.) 6
Dash Size 10
Temp. Range (F) -40 to 302 Degrees
Standards SAE/JIC
* This product's country of origin is subject to change

Compliance and Restrictions