Check Availability
  • EATON AEROQUIP 

    Hydraulic Hose Fitting, 90deg Elbow Shape

  • Item # 472C01
  • Mfr. Model # 4SA12FRC12
Hydraulic Hose Fitting, 90deg Elbow Shape
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 472C01
Mfr. Model # 4SA12FRC12
UNSPSC #40141734
Shipping Weight 2.2 lbs
Country of Origin USA *
Item Hydraulic Hose Fitting
Hydraulic Fitting Connection Type Crimpable
Fitting Shape 90 Degrees Long Elbow
For Use With Hose Series FC254, GH493
Hydraulic Hose I.D. 3/4"
Hydraulic Fitting Thread Type Female ORS Swivel
Hydraulic Fitting Thread Size 1-3/16"-12
Fitting Material Carbon Steel
Hose Dash Size 12
Length (In.) 4.11
Finish Dura Kote(TM)
Standards SAE J1176
* This product's country of origin is subject to change

Compliance and Restrictions