Check Availability
  • EATON AEROQUIP 

    Hydraulic Hose Fitting, Straight Shape

  • Item # 472A09
  • Mfr. Model # 4S20FH16
Hydraulic Hose Fitting, Straight Shape
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 472A09
Mfr. Model # 4S20FH16
UNSPSC #40141734
Catalog Page 0
Shipping Weight 2.3 lbs
Country of Origin USA *
Item Hydraulic Hose Fitting
Fitting Shape Straight
Hydraulic Fitting Connection Type Crimpable
For Use With Hose Series FC254, GH493
Hydraulic Hose I.D. 1"
Fitting Material Carbon Steel
Length (In.) 3.97
Hose Dash Size 16
Finish Dura Kote(TM)
Standards SAE J1176
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In