Check Availability
  • EATON AEROQUIP 

    Hydraulic Hose Fitting, 90deg Elbow Shape

  • Item # 471Z99
  • Mfr. Model # 4S20FLB16
Hydraulic Hose Fitting, 90deg Elbow Shape
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 471Z99
Mfr. Model # 4S20FLB16
UNSPSC #0
Shipping Weight 3.3 lbs
Country of Origin USA *
Item Hydraulic Hose Fitting
Fitting Shape 90 Degrees Elbow
Hydraulic Fitting Connection Type Crimpable
For Use With Hose Series FC254, GH493
Hydraulic Hose I.D. 1"
Fitting Material Carbon Steel
Length (In.) 5.72
Hose Dash Size 16
Finish Dura Kote(TM)
Standards SAE J1176
* This product's country of origin is subject to change

Compliance and Restrictions