Check Availability
  • EATON AEROQUIP 

    Hydraulic Hose Fitting,90deg Elbow Shape

  • Item # 471Z93
  • Mfr. Model # 4S8FLB8
Hydraulic Hose Fitting,90deg Elbow Shape
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 471Z93
Mfr. Model # 4S8FLB8
UNSPSC #0
Shipping Weight 1.4 lbs
Country of Origin USA *
Item Hydraulic Hose Fitting
Fitting Shape 90 Degrees Elbow
Hydraulic Fitting Connection Type Crimpable
For Use With Hose Series FC254, GH493
Hydraulic Hose I.D. 1/2"
Fitting Material Carbon Steel
Length (In.) 2.87
Hose Dash Size 8
Finish Dura Kote(TM)
Standards SAE J1176
* This product's country of origin is subject to change

Compliance and Restrictions