Check Availability
  • EATON AEROQUIP 

    Hydraulic Hose Fitting, Straight Shape

  • Item # 471Z76
  • Mfr. Model # 4S16FL12
Hydraulic Hose Fitting, Straight Shape
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 471Z76
Mfr. Model # 4S16FL12
UNSPSC #40141734
Shipping Weight 1.8 lbs
Country of Origin USA *
Item Hydraulic Hose Fitting
Fitting Shape Straight
Hydraulic Fitting Connection Type Crimpable
For Use With Hose Series FC254, GH493
Hydraulic Hose I.D. 3/4"
Fitting Material Carbon Steel
Length (In.) 3.55
Hose Dash Size 12
Finish Dura Kote(TM)
Standards SAE J1176
* This product's country of origin is subject to change

Compliance and Restrictions