Check Availability
  • EATON AEROQUIP 

    Hydraulic Hose Fitting, Socket, 13/32 in.

  • Item # 32MZ80
  • Mfr. Model # 63-190990-8
Hydraulic Hose Fitting, Socket, 13/32 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32MZ80
Mfr. Model # 63-190990-8
UNSPSC #40141734
Shipping Weight 0.19 lbs
Country of Origin USA *
Item Hydraulic Hose Fitting
Hydraulic Fitting Connection Type Reusable
Fitting Shape Straight
For Use With Hose Series 2807
Hydraulic Hose I.D. 13/32"
Hydraulic Fitting Thread Type Female SAE
Hydraulic Fitting Thread Size 3/4"-16
Fitting Material Socket
Hose Dash Size 8
Thread Angle (Deg.) 45
Length (In.) 1.98
Finish Zinc, Trivalent Chromate
Standards SAE J543
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In