Check Availability
  • EATON AEROQUIP 

    Hydraulic Hose Fitting, Straight, 3/4

  • Item # 10C363
  • Mfr. Model # 4772-12B
Hydraulic Hose Fitting, Straight, 3/4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10C363
Mfr. Model # 4772-12B
UNSPSC #40141734
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Hydraulic Hose Fitting
Hydraulic Fitting Connection Type Barbed
Fitting Shape Straight
For Use With Hose Series 2556, FC332
Hydraulic Hose I.D. 3/4"
Fitting Material Brass
Hose Dash Size 12
Length (In.) 3.57
Finish Brass
Standards SAE/JIC
* This product's country of origin is subject to change

Compliance and Restrictions