Check Availability
  • EATON AEROQUIP 

    Hydraulic Hose Fitting, Straight, 5/8

  • Item # 10C362
  • Mfr. Model # 4772-10B
Hydraulic Hose Fitting, Straight, 5/8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10C362
Mfr. Model # 4772-10B
UNSPSC #40141734
Shipping Weight 0.22 lbs
Country of Origin USA *
Item Hydraulic Hose Fitting
Hydraulic Fitting Connection Type Barbed
Fitting Shape Straight
For Use With Hose Series 2556, FC332
Hydraulic Hose I.D. 5/8"
Fitting Material Brass
Hose Dash Size 10
Length (In.) 3.55
Finish Brass
Standards SAE/JIC
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close