Check Availability
  • EATON AEROQUIP 

    Hydraulic Hose Fitting, Straight, 3/8

  • Item # 10C361
  • Mfr. Model # 4753-6-6B
Hydraulic Hose Fitting, Straight, 3/8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10C361
Mfr. Model # 4753-6-6B
UNSPSC #40141734
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Hydraulic Hose Fitting
Hydraulic Fitting Connection Type Barbed
Fitting Shape Straight
For Use With Hose Series 2556, FC332
Hydraulic Hose I.D. 3/8"
Hydraulic Fitting Thread Type Female NPT
Hydraulic Fitting Thread Size 3/8"-18
Fitting Material Brass
Hose Dash Size 6
Length (In.) 1.7
Finish Brass
Standards SAE/JIC
* This product's country of origin is subject to change

Compliance and Restrictions