Check Availability
  • EATON AEROQUIP 

    Hydraulic Hose Fitting, Straight, 1/4

  • Item # 10C333
  • Mfr. Model # FJ9486-0204B
Hydraulic Hose Fitting, Straight, 1/4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10C333
Mfr. Model # FJ9486-0204B
UNSPSC #40141734
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Hydraulic Hose Fitting
Hydraulic Fitting Connection Type Barbed
Fitting Shape Straight
For Use With Hose Series 2556, FC332
Hydraulic Hose I.D. 1/4"
Hydraulic Fitting Thread Type Male NPT
Hydraulic Fitting Thread Size 1/8"-27
Fitting Material Brass
Hose Dash Size 4
Length (In.) 1.7
Finish Brass
Standards SAE/JIC
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close