Check Availability
  • EATON AEROQUIP 

    Hydraulic Hose Fitting, Straight, 3/8

  • Item # 10C309
  • Mfr. Model # 4797-8-6B
Hydraulic Hose Fitting,  Straight,  3/8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10C309
Mfr. Model # 4797-8-6B
UNSPSC #40141734
Shipping Weight 0.11 lbs
Country of Origin USA *
Item Hydraulic Hose Fitting
Hydraulic Fitting Connection Type Barbed
Fitting Shape Straight
For Use With Hose Series 2556, FC332
Hydraulic Hose I.D. 3/8"
Hydraulic Fitting Thread Type Female JIC Swivel
Hydraulic Fitting Thread Size 3/4"-16
Fitting Material Brass
Hose Dash Size 6
Thread Angle (Deg.) 37-45
Length (In.) 1.79
Finish Brass
Standards SAE/JIC
* This product's country of origin is subject to change

Compliance and Restrictions