Check Availability
  • EATON AEROQUIP 

    Hydraulic Hose Crimping Die and Collet Kit, 1, 2, and 4 Wire Hoses from 1/4" to 1-1/4", Black, Blue,

  • Item # 33N456
  • Mfr. Model # ET3000TP-0001
Hydraulic Hose Crimping Die and Collet Kit, 1, 2, and 4 Wire Hoses from 1/4" to 1-1/4", Black, Blue,
Qty
  • Web Price
    $3,593.67 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33N456
Mfr. Model # ET3000TP-0001
UNSPSC #27112820
Shipping Weight 116.0 lbs
Country of Origin USA *
Primary Application - Crimping Hydraulic Hose Crimping
Item Hydraulic Hose Crimping Die and Collet Kit
Use With Tool Type - Crimper Power
Hydraulic Hose Capacity - Crimper 1, 2, and 4 Wire Hoses from 1/4" to 1-1/4"
Connector Color Code - Crimper Black, Blue, Brown, Gold, Green, Olive, Orange, Pink, Purple, Red, Tan
For Use With - Crimping Tool Mfr. No. ET3000-005
Includes Collet Assemblies and Spacer Rings
* This product's country of origin is subject to change

Compliance and Restrictions