Check Availability
  • EATON AEROQUIP 

    Hose Fitting, Sleeve, 7/8 In

  • Item # 14L795
  • Mfr. Model # 900568-16B
Hose Fitting, Sleeve, 7/8 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14L795
Mfr. Model # 900568-16B
UNSPSC #40141734
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Compression Sleeve
For Hose I.D. 7/8"
Dash Size 16
Length 0.75"
Fitting Material Brass
Finish Plain
* This product's country of origin is subject to change

Compliance and Restrictions