Check Availability
  • EATON AEROQUIP 

    Hose Fitting,Socketless,Push In

  • Item # 14L790
  • Mfr. Model # 4797-4B
Hose Fitting,Socketless,Push In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14L790
Mfr. Model # 4797-4B
UNSPSC #40141734
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Hydraulic Hose Fitting
Hydraulic Fitting Connection Type Barbed
Fitting Shape Straight
For Use With Hose Series 2556, FC332
Hydraulic Hose I.D. 1/4"
Hydraulic Fitting Thread Type Female JIC
Hydraulic Fitting Thread Size 7/16"-20
Fitting Material Brass
Hose Dash Size 4
Thread Angle (Deg.) 37-45 Dual Seat
Length (In.) 1.46
Finish Brass
* This product's country of origin is subject to change

Compliance and Restrictions