Check Availability
  • Hydraulic Hose Fittings
  • EATON AEROQUIP 

    Straight Barbed Hydraulic Hose Fitting, Brass, 1/4" Hydraulic Hose I.D., Male NPT

  • Item # 14L789
  • Mfr. Model # 4738-2-4B
Straight Barbed Hydraulic Hose Fitting,  Brass,  1/4" Hydraulic Hose I.D.,  Male NPT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14L789
Mfr. Model # 4738-2-4B
UNSPSC #40141734
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Hydraulic Hose Fitting
Hydraulic Fitting Connection Type Barbed
Fitting Shape Straight
For Use With Hose Series 2556, FC332
Hydraulic Hose I.D. 1/4"
Hydraulic Fitting Thread Type Male NPT
Hydraulic Fitting Thread Size 1/8"-27
Fitting Material Brass
Hose Dash Size 4
Length (In.) 1.4
Finish Brass
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In