Check Availability
  • EATON AEROQUIP 

    Floor Hydraulic Hose Crimping Machine, Electric Pump, Capacity: 10 tons

  • Item # 35Z762
  • Mfr. Model # FT1390-115-12
Floor Hydraulic Hose Crimping Machine, Electric Pump, Capacity: 10 tons
Qty
  • Web Price
    $39,539.64 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Crimps most hose styles including 4- and 6-spiral wire requiring internal skive crimp-style fittings. Features a front-end loading design, electronic keypad control for crimp diameter, drop-in tooling (crimp die cages), power return stroke, return limit control, and backstop fitting locater. Includes a work lamp.
Show More Close
 

Technical Specifications

Item # 35Z762
Mfr. Model # FT1390-115-12
UNSPSC #27121503
Catalog Page 2483
Shipping Weight 825.0 lbs
Country of Origin USA *
Primary Application - Crimping Hydraulic Hose Crimping
Item Hydraulic Hose Crimping Machine
Mounting - Hose Crimper Floor
Type of Pump - Hydraulic Crimping Electric Pump
Input Required - Hydraulic Hose Crimping 110 to 120VAC, 60 Hz, 20A
Hydraulic Hose Capacity - Crimper 3/16" to 2" Hose
Max. Crimping Force - Crimper 10 tons
Working Hydraulic Pressure - Crimping 10,000 psi
Height 49"
Width 29"
Depth 28"
Compatible With - Hose Crimping Eaton Crimp Fittings
Includes Machine, Pump and Dies
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In