Check Availability
  • EATON AEROQUIP 

    Fl Fitting, Crimp, 1-1/4" Hose, 2" Fl

  • Item # 46AC93
  • Mfr. Model # 4S20FLA20
Fl Fitting, Crimp, 1-1/4" Hose, 2" Fl
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46AC93
Mfr. Model # 4S20FLA20
UNSPSC #40141734
Shipping Weight 2.4 lbs
Country of Origin USA *
Item Hydraulic Flange Fitting
Fitting Shape 45 Degrees Elbow
Hydraulic Fitting Connection Type Crimpable
For Use With Hose Series FC254, GH493
Hydraulic Hose I.D. 1-1/4"
Hydraulic Flange Size 2"
Flange Code 61
Fitting Material Carbon Steel
Length (In.) 6.60
Hose Dash Size 20
Finish Dura Kote(TM)
Standards SAE CD61
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In