Check Availability
  • EATON AEROQUIP 

    Fl Fitting, Crimp, 1-1/4" Hose, 2" Fl

  • Item # 10C259
  • Mfr. Model # 1B20FLA20
Fl Fitting, Crimp, 1-1/4" Hose, 2" Fl
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10C259
Mfr. Model # 1B20FLA20
UNSPSC #40141734
Catalog Page 2481
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Hydraulic Flange Fitting
Fitting Shape 45 Degrees Elbow
Hydraulic Fitting Connection Type Crimpable
For Use With Hose Series GH493
Hydraulic Hose I.D. 1-1/4"
Hydraulic Flange Size 2"
Flange Code 61
Fitting Material Steel
Length (In.) 5.28
Hose Dash Size 20
Finish Trivalent Chromium Zinc
Standards SAE/JIC
* This product's country of origin is subject to change

Compliance and Restrictions