Check Availability
  • EATON AEROQUIP 

    Female O-Ring Hose Fitting, 12 Dash

  • Item # 2ZJD1
  • Mfr. Model # FJ3055-06-1012S
Female O-Ring Hose Fitting, 12 Dash
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2ZJD1
Mfr. Model # FJ3055-06-1012S
UNSPSC #40141734
Shipping Weight 0.33 lbs
Country of Origin USA *
Item Female O-Ring Hose Fitting
Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A
Female Thread (In.) 7/8-18
Dash Size 12
Min. Burst Pressure (PSI) 2000
Max. Working Pressure (PSI) 500
Hose Outside Dia. (In.) 0.98
Hose Inside Dia. (In.) 0.63
Material Steel
For Use With Female O-Ring and 45 Degree Elbow
Standards SAE J2064
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In