Check Availability
  • EATON AEROQUIP 

    Female O-Ring Hose Fitting,8 Dash

  • Item # 2ZJC7
  • Mfr. Model # FJ3055-03-0808S
Female O-Ring Hose Fitting,8 Dash
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2ZJC7
Mfr. Model # FJ3055-03-0808S
UNSPSC #40141734
Shipping Weight 0.16 lbs
Country of Origin USA *
Item Female O-Ring Hose Fitting
Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A
Female Thread (In.) 3/4-16
Dash Size 8
Min. Burst Pressure (PSI) 2000
Max. Working Pressure (PSI) 500
Hose Outside Dia. (In.) 0.7
Hose Inside Dia. (In.) 0.41
Material Steel
For Use With Female O-Ring and 45 Degree Elbow
Standards SAE J2064
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms