Check Availability
  • EATON AEROQUIP 

    FNPT to MJIC Straight Hydraulic Hose Adapter

  • Item # 38YP14
  • Mfr. Model # 2022-20-20S
FNPT to MJIC Straight Hydraulic Hose Adapter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38YP14
Mfr. Model # 2022-20-20S
UNSPSC #40141734
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Hydraulic Hose Adapter
Fitting Shape Straight
Fitting Thread Type 1 Female NPT
Fitting Thread Size 1 1-1/4"-11-1/2
Fitting Thread Type 2 Male JIC
Fitting Thread Size 2 1-5/8"-12
Max. Working Pressure (PSI) 2000
Hose Adapter Material Carbon Steel
Length (In.) 2.49
Finish Trivalent Chromate Zinc
Standards SAE J514, J513, J512, J1926, J1453
* This product's country of origin is subject to change

Compliance and Restrictions