Check Availability
  • EATON AEROQUIP 

    FNPSM to MNPT Straight Pipe Swivel Pipe Thread Hydraulic Hose Adapter

  • Item # 38YN29
  • Mfr. Model # 2045-6-4S
FNPSM to MNPT Straight Pipe Swivel Pipe Thread Hydraulic Hose Adapter Adpt,FNPSM-MNPT,3/8-18,1/4-18,Strt Swl
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38YN29
Mfr. Model # 2045-6-4S
UNSPSC #40141734
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Pipe Thread Hydraulic Hose Adapter
Fitting Shape Straight
Fitting Thread Type 1 Female NPSM
Fitting Thread Size 1 3/8"-18
Fitting Thread Type 2 Male NPT
Fitting Thread Size 2 1/4"-18
Max. Working Pressure (PSI) 5000
Hose Adapter Material Carbon Steel
Length (In.) 1.26
Finish Trivalent Chromate Zinc
Standards SAE J514, J513, J512, J1926, J1453
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In