Check Availability
  • EATON AEROQUIP 

    FNPSM to MNPT 90° Elbow Pipe Thread Hydraulic Hose Adapter

  • Item # 38YN66
  • Mfr. Model # 2047-4-6S
FNPSM to MNPT 90° Elbow Pipe Thread Hydraulic Hose Adapter Adpt,FNPSM-MNPT,1/4-18,3/8-18,El
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38YN66
Mfr. Model # 2047-4-6S
UNSPSC #40141734
Shipping Weight 0.18 lbs
Country of Origin USA *
Item Pipe Thread Hydraulic Hose Adapter
Fitting Shape 90 Degrees Elbow
Fitting Thread Type 1 Female NPSM
Fitting Thread Size 1 1/4"-18
Fitting Thread Type 2 Male NPT
Fitting Thread Size 2 3/8"-18
Max. Working Pressure (PSI) 5000
Hose Adapter Material Carbon Steel
Length (In.) 1.53
Finish Trivalent Chromate Zinc
Standards SAE J514, J513, J512, J1926, J1453
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In