Check Availability
  • EATON AEROQUIP 

    FNPSM to MNPT 45° Elbow Pipe Thread Hydraulic Hose Adapter

  • Item # 38YN40
  • Mfr. Model # 2049-8-6S
FNPSM to MNPT 45° Elbow Pipe Thread Hydraulic Hose Adapter Adpt,FNPSM-MNPT,1/2-14,3/8-18,El,1.09In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38YN40
Mfr. Model # 2049-8-6S
UNSPSC #40141734
Shipping Weight 0.27 lbs
Country of Origin USA *
Item Pipe Thread Hydraulic Hose Adapter
Fitting Shape 45 Degrees Elbow
Fitting Thread Type 1 Female NPSM
Fitting Thread Size 1 1/2"-14
Fitting Thread Type 2 Male NPT
Fitting Thread Size 2 3/8"-18
Max. Working Pressure (PSI) 4000
Hose Adapter Material Carbon Steel
Length (In.) 1.09
Finish Trivalent Chromate Zinc
Standards SAE J514, J513, J512, J1926, J1453
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In