Check Availability
  • EATON AEROQUIP 

    Clip/Cage Kit

  • Item # 2ZHW2
  • Mfr. Model # FT12139
Clip/Cage Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2ZHW2
Mfr. Model # FT12139
UNSPSC #40141734
Shipping Weight 3.88 lbs
Country of Origin Taiwan *
Item Clip/Cage Kit
Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A
Includes Box, (20) Clips, (10) Cages, Assemble Tool, Hose Cutter, Replacement Blade
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms