Check Availability
  • EATON AEROQUIP 

    7/16"-20 Steel Hydraulic Coupler Nipple

  • Item # 4VTT7
  • Mfr. Model # FD90-1044-04-04
7/16"-20 Steel Hydraulic Coupler Nipple
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4VTT7
Mfr. Model # FD90-1044-04-04
UNSPSC #27121701
Catalog Page 2488
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Hydraulic Coupler Nipple
Quick Coupler Type Hydraulic Coupler Nipple
Coupler Interchange Type FD90
Series FD90
Coupler Thread Size 7/16"-20
Coupler Body Size 1/4"
Coupler Flow Rate 3.0 gpm
Max. Pressure 7000 psi
Coupler Body Material Steel
Sleeve Material Steel
Coupler Finish Plain
Seal Type Flush Face
Operating Temp. Range -40 Degrees to 250 Degrees F
Bearing Material Stainless Steel
Coupler Connection Type MSAE
Seal Material Buna
Shut Off Doble
Valve Design Tubular
Locking Mechanism Push and Pull
For Use With Diagnostic Testing
Standards SAE J1502
Parker Interchange PD341
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close