Check Availability
  • EATON AEROQUIP 

    48" Synthetic Rubber High Pressure Hydraulic Hose Assembly

  • Item # 2F757
  • Mfr. Model # R2-8-48M
48" Synthetic Rubber High Pressure Hydraulic Hose Assembly
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2F757
Mfr. Model # R2-8-48M
UNSPSC #40142005
Catalog Page 2479
Shipping Weight 1.55 lbs
Country of Origin USA *
Item Hydraulic Hose Assembly
Type High Pressure
Hose Inside Dia. (In.) 1/2"
Hose Length 48"
NPT (In.) 3/8-18
Dash Size 6
Hose Outside Dia. (In.) 0.79
Max. Operating PSI 3500
Temp. Range (F) -40 to 212
Tube Synthetic Rubber
Cover Synthetic Rubber
Reinforcement Braided Carbon Steel
Min. Bend Radius (In.) 3.50
Weight/Ft. (Lb.) 0.34
Safety Factor 4:1
Standards SAE J517C 100R2
Compatible With Petroleum and Water Based Fluids
* This product's country of origin is subject to change

Compliance and Restrictions