Check Availability
  • EATON AEROQUIP 

    18 In. Brass PTFE Hose Assembly

  • Item # 1PCN4
  • Mfr. Model # 1PCN4
18 In. Brass PTFE Hose Assembly
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pharmaceutical-grade PTFE hose assembly can be used in food handling plants, as well as for chemical handling, hydraulics, air lines, and water applications.

• PTFE tubing and 304 stainless steel braid for long life
• Brass female JIC connector ends
Show More Close
 

Technical Specifications

Item # 1PCN4
Mfr. Model # 1PCN4
UNSPSC #40142007
Catalog Page 2839
Shipping Weight 0.3 lbs
Country of Origin USA *
Item PTFE Hose Assembly
Hose Inside Dia. (In.) 5/16
Hose Length (In.) 18
Dash Size 6
Female JIC Size (In.) 9/16-18
Hose Outside Dia. (In.) 0.445
Max. Operating PSI 2500
Safety Factor 4:1
Temp. Range (F) -65 to 450
Min. Bend Radius (In.) 4.0
Tube Material Polytetrafluoroethylene
Cover Material Stainless Steel
Fitting Material Brass
Grade Pharmaceutical
Meets FDA 41, SAE100R14
* This product's country of origin is subject to change

Compliance and Restrictions