Check Availability
  • EATON AEROQUIP 

    12 In. Brass PTFE Hose Assembly

  • Item # 1PCL6
  • Mfr. Model # 1PCL6
12 In. Brass PTFE Hose Assembly
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pharmaceutical-grade PTFE hose assembly can be used in food handling plants, as well as for chemical handling, hydraulics, air lines, and water applications.

• PTFE tubing and 304 stainless steel braid for long life
• Brass female JIC connector ends
Show More Close
 

Technical Specifications

Item # 1PCL6
Mfr. Model # 1PCL6
UNSPSC #40142007
Catalog Page 2838
Shipping Weight 0.15 lbs
Country of Origin USA *
Item PTFE Hose Assembly
Hose Inside Dia. (In.) 3/16
Hose Length (In.) 12
Dash Size 4
Female JIC Size (In.) 7/16-20
Hose Outside Dia. (In.) 0.312
Max. Operating PSI 3000
Safety Factor 4:1
Temp. Range (F) -65 to 450
Min. Bend Radius (In.) 2.0
Tube Material Polytetrafluoroethylene
Cover Material Stainless Steel
Fitting Material Brass
Grade Pharmaceutical
Meets FDA 41, SAE100R14
* This product's country of origin is subject to change

Welcome Sign In