Check Availability
  • EATON AEROQUIP 

    100 Ft. Polyamide 6 Protective Sleeve

  • Item # 45TV36
  • Mfr. Model # FF90754-142-100
100 Ft. Polyamide 6 Protective Sleeve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45TV36
Mfr. Model # FF90754-142-100
UNSPSC #40141734
Shipping Weight 4.8 lbs
Country of Origin USA *
Item Protective Sleeve
Material Polyamide 6
Nominal Sleeve I.D. 1.42"
Length 100 Ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close