Check Availability
AC Drive Communication Card,For Use With SVX AC Drives
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32WP24
Mfr. Model # OPTC7
UNSPSC #26111503
Shipping Weight 1.0 lbs
Country of Origin Finland *
Item AC Drive Communication Card
For Use With SVX AC Drives
Function Devicenet
Height 6.00"
Width 4.00"
Depth 1.00"
Application Communication
Used For AC Drives
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.