Check Availability
  • EATON 

    AC Drive Communication Card,For Use With SVX AC Drives

  • Item # 32WP22
  • Mfr. Model # OPTCQ
AC Drive Communication Card,For Use With SVX AC Drives
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32WP22
Mfr. Model # OPTCQ
UNSPSC #26111503
Shipping Weight 1.0 lbs
Country of Origin Finland *
Item AC Drive Communication Card
For Use With SVX AC Drives
Function Ethernet IP
Height 6.00"
Width 4.00"
Depth 1.00"
Application Communication
Used For AC Drives
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.