Check Availability
  • EATON 

    88mm Selectable Light On/Dark On Rectangular Photoelectric Sensor; Sensing Method: Diffuse

  • Item # 2XCF8
  • Mfr. Model # 1351E-6517
88mm Selectable Light On/Dark On Rectangular Photoelectric Sensor; Sensing Method: Diffuse
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This diffuse reflective photoelectric sensor features fully potted construction for use in areas subject to washdown, high shock, of high vibration. Adjustable gain pots allow precise adjustment. Delivers high optical performance.
Show More Close
 

Technical Specifications

Item # 2XCF8
Mfr. Model # 1351E-6517
UNSPSC #39121528
Catalog Page 282
Shipping Weight 0.6 lbs
Country of Origin China *
Style - Rectangular Photoelectric Sensor Rectangular Photoelectric Sensor
Item Photoelectric Sensor
Shape - Rectangular Photoelectric Sensor Rectangular
Sensing Method - Rectangular Photoelectric Sensor Diffuse
Power Requirement - Rectangular Photoelectric Sensor 10 to 40VDC
Output Circuit Type - Rectangular Photoelectric Sensor NPN/PNP
Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
Max. Sensing Distance - Rectangular Photoelectric Sensor 3.0m
Electrical Connection - Rectangular Photoelectric Sensor 2m Cable
Height - Rectangular Photoelectric Sensor 88mm
Width - Rectangular Photoelectric Sensor 46mm
Depth - Rectangular Photoelectric Sensor 48mm
Min. Object Size Adjustable By Changing Gain
Max. Load Current 250mA
Response Time 1.0 msec
Operating Frequency 250 Hz
NEMA Rating 1, 2, 3, 4, 4X, 6, 12, 13
IP Rating 67
Body Material Fiberglass Reinforced Plastic
Light Source Infrared LED
Features Output Short Circuit, Overcurrent and Reverse Polarity Protection
Operating Temp. Range -25 Degrees to 55 Degrees C
Standards UL 508 Listed, CSA Certified, CE Approval
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms