Check Availability
  • EATON 

    50 ft. NBR Petroleum Transfer Hose, 3"

  • Item # 45GG26
  • Mfr. Model # EHP519-48-50-MF
50 ft. NBR Petroleum Transfer Hose, 3"
Qty
  • Web Price
    $1,689.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Eaton® Puma™ petroleum transfer hose features a corrugated cover that has increased flexibility and is easy to bend. Hose is reinforced with textile cord, steel helix, and anti-static wire. For use in industrial suction and discharge applications with fuel, oil, and petroleum-based products.
Show More Close
 

Technical Specifications

Item # 45GG26
Mfr. Model # EHP519-48-50-MF
UNSPSC #40142007
Catalog Page 2532
Shipping Weight 106.0 lbs
Country of Origin Turkey *
Item Petroleum Transfer Hose
Type - Gasoline Hose Petroleum Transfer Hose
Coupled Assembly / Bulk Coupled Assembly
Inside Dia. - Gasoline Hose 3"
Length - Gasoline Hose 50 ft.
Fitting Size 3"
Fitting Type M NPT and F NPSM
Tube Material - Gasoline Hose NBR
Outside Dia. 3-39/64"
Color Black
Max. Pressure - Gasoline Hose 600 psi
Temp. Range -40 Degrees to 180 Degrees F
Fitting Material Aluminum
Cover Material Corrugated NBR
Reinforcement High-Tensile Synthetic Textile Dual Steel Helical Wires and Dual Anti-Static
Meets RMA Class A
* This product's country of origin is subject to change

Compliance and Restrictions