Check Availability
  • EATON 

    50 ft. NBR Corrugated Cover Gasoline Hose, 1-1/2"

  • Item # 44ZF97
  • Mfr. Model # EHP519-24-100-50-MF
50 ft. NBR Corrugated Cover Gasoline Hose, 1-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Eaton® Puma™ petroleum transfer hose features a corrugated cover that has increased flexibility and is easy to bend. Hose is reinforced with textile cord, steel helix, and anti-static wire. For use in industrial suction and discharge applications with fuel, oil, and petroleum-based products.
Show More Close
 

Technical Specifications

Item # 44ZF97
Mfr. Model # EHP519-24-100-50-MF
UNSPSC #40142007
Catalog Page 2532
Shipping Weight 41.0 lbs
Country of Origin Turkey *
Item Corrugated Cover Gasoline Hose
Type - Gasoline Hose Corrugated Cover Gasoline Hose
Coupled Assembly / Bulk Coupled Assembly
Inside Dia. - Gasoline Hose 1-1/2"
Length - Gasoline Hose 50 ft.
Fitting Size 1-1/2"
Fitting Type (M) & (F)NPSM
Tube Material - Gasoline Hose NBR
Couplers Aluminum M and F NPSM
Outside Dia. 1-15/16"
Color Black
Max. Pressure - Gasoline Hose 150 psi
Temp. Range -40 Degrees to 180 Degrees F
Fitting Material Aluminum
Cover Material NBR Blend
Reinforcement Synthetic Textile, Dual Steel Helix and Dual Anti-Static Copper Wire
* This product's country of origin is subject to change

Compliance and Restrictions