Check Availability
  • EATON 

    480VAC Miniature IEC Magnetic Contactor; No. of Poles 4, Reversing: No, 9 Full Load Amps-Inductive

  • Item # 4WXD2
  • Mfr. Model # XTMF9A00C
480VAC Miniature IEC Magnetic Contactor; No. of Poles 4, Reversing: No, 9 Full Load Amps-Inductive
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4WXD2
Mfr. Model # XTMF9A00C
UNSPSC #39121529
Catalog Page 171
Shipping Weight 0.4 lbs
Country of Origin Germany *
Item Miniature IEC Magnetic Contactor
Full Load Amps-Inductive 9
Full Load Amps-Resistive 20
Number of Poles 4
Coil Volts 480VAC
Reversing No
HP @ 1 Phase - 120V 1/2
HP @ 1 Phase - 240V 1
HP @ 3 Phase - 208V 2
HP @ 3 Phase - 240V 3
HP @ 3 Phase - 480V 5
HP @ 3 Phase - 575V 5
Enclosure NEMA Rating No Enclosure
Hz 50/60
Height 1.77"
Width 1.77"
Depth 2.05"
Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947
Frame / Series / Class / Code Frame A
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.