Check Availability
  • EATON 

    30mm Plastic Mushroom Head, Non-Illuminated, Green, 1.58" Dia.

  • Item # 39R357
  • Mfr. Model # E34LB3
30mm Plastic Mushroom Head, Non-Illuminated, Green, 1.58" Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39R357
Mfr. Model # E34LB3
UNSPSC #39121512
Shipping Weight 0.22 lbs
Country of Origin Dominican Republic *
Item Mushroom Head
Operator Size 1.58" Dia.
Color Green
For Use With Eaton Contact Blocks
Size 30mm
Basic Material Plastic
Illuminated / Non-Illuminated Non-Illuminated
NEMA Rating 1, 3R, 4, 4X, 12
IP Rating 65
Standards FDA Approved, Class I, Division 2, Hazardous Locations
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.