Check Availability
30mm Plastic Mushroom Head, Non-Illuminated, Red, 1.58" Dia.
  • EATON 

    30mm Plastic Mushroom Head, Non-Illuminated, Red, 1.58" Dia.

  • Item # 39P822
  • Mfr. Model # 10250TB63
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

Technical Specifications

Item # 39P822
Mfr. Model # 10250TB63
UNSPSC #39121512
Shipping Weight 0.025 lbs
Country of Origin Dominican Republic *
Item Mushroom Head
Operator Size 1.58" Dia.
Color Red
For Use With Eaton 2/3 Position Non-Illuminated Push-Pull Devices
Size 30mm
Basic Material Plastic
Illuminated / Non-Illuminated Non-Illuminated
Head Material Chrome Plated Zinc Die Cast
NEMA Rating 1, 3R, 4, 4X, 12
IP Rating 65
Legend Emergency Stop
Legend/Background Color Red/White
Standards UL, CSA, CE

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.