Check Availability
  • EATON 

    30mm Lever Selector Switch Knob, Green

  • Item # 39R009
  • Mfr. Model # 10250TKG
30mm Lever Selector Switch Knob, Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This lever selector switch knob is designed to operate with Eaton 10250T series selector switches, which are engineered to resist corrosion and damage from the ingress of dirt, dust, water, oil, and coolants.
Show More Close
 

Technical Specifications

Item # 39R009
Mfr. Model # 10250TKG
UNSPSC #39121513
Shipping Weight 0.02 lbs
Country of Origin Dominican Republic *
Item Selector Switch Knob
Size 30mm
For Use With Eaton 10250T Series Selector Switches
Switch Style Lever
Color Green
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.