Check Availability
  • EATON 

    30mm Incandescent 1NC Illuminated Emergency Stop Push Button with Maintained Pull / Maintained Push

  • Item # 39P782
  • Mfr. Model # 10250T589C53-71X
30mm Incandescent 1NC Illuminated Emergency Stop Push Button with Maintained Pull / Maintained Push
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39P782
Mfr. Model # 10250T589C53-71X
UNSPSC #39121512
Shipping Weight 0.45 lbs
Country of Origin Dominican Republic *
Item Illuminated Emergency Stop Push Button
Size 30mm
Action Maintained Pull / Maintained Push
Type of Operator 40mm Mushroom Head
Basic Material Metal
Head Material Plastic
Contact Form 1NC
Bezel Chrome Plated Zinc Die Cast
Color Red
Lamp Module Voltage 24VAC
Lamp Module Type Transformer
Lamp Type Incandescent
Lamp Voltage 24
Contact Rating 10A @ 600VAC/DC
NEMA Rating 3, 3R, 4, 4X, 12, 13
IP Rating 10
Legend Emergency Stop
Standards UL, CE, CSA
Terminal Connection Screw Clamp
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms