Check Availability
  • EATON 

    30mm Incandescent 1NC Illuminated Emergency Stop Push Button with Maintained Pull / Maintained Push

  • Item # 39P775
  • Mfr. Model # 10250T563C53-71X
30mm Incandescent 1NC Illuminated Emergency Stop Push Button with Maintained Pull / Maintained Push
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39P775
Mfr. Model # 10250T563C53-71X
UNSPSC #39121512
Shipping Weight 0.45 lbs
Country of Origin Dominican Republic *
Item Illuminated Emergency Stop Push Button
Size 30mm
Action Maintained Pull / Maintained Push
Type of Operator 40mm Mushroom Head
Basic Material Metal
Head Material Plastic
Contact Form 1NC
Bezel Chrome Plated Zinc Die Cast
Color Red
Lamp Module Voltage 120VAC/DC
Lamp Module Type Transformer
Lamp Type Incandescent
Lamp Voltage 120
Contact Rating 10A @ 600VAC/DC
NEMA Rating 3, 3R, 4, 4X, 12, 13
IP Rating 10
Legend Emergency Stop
Standards UL, CE, CSA
Terminal Connection Screw Clamp
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms