Check Availability
  • EATON 

    30mm Extended Lever Selector Switch Knob, Black

  • Item # 39R015
  • Mfr. Model # 10250TLB
30mm Extended Lever Selector Switch Knob, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This extended lever selector switch knob is designed to operate with Eaton 10250T series selector switches, which are engineered to resist corrosion and damage from the ingress of dirt, dust, water, oil, and coolants.
Show More Close
 

Technical Specifications

Item # 39R015
Mfr. Model # 10250TLB
UNSPSC #39121513
Shipping Weight 0.02 lbs
Country of Origin Dominican Republic *
Item Selector Switch Knob
Size 30mm
For Use With Eaton 10250T Series Selector Switches
Switch Style Extended Lever
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.