Check Availability
  • EATON 

    25 ft. Vinyl Nitrile Smooth Cover Gasoline Hose, 1"

  • Item # 44ZG25
  • Mfr. Model # H036316BK-100-25-CE
25 ft. Vinyl Nitrile Smooth Cover Gasoline Hose, 1"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Eaton® Puma™ petroleum transfer hose is reinforced with fiber cord, steel helix, and anti-static wire. Ideal for use in industrial suction and discharge applications with fuel, oil, and petroleum-based products.
Show More Close
 

Technical Specifications

Item # 44ZG25
Mfr. Model # H036316BK-100-25-CE
UNSPSC #40142007
Catalog Page 2532
Shipping Weight 17.0 lbs
Country of Origin Turkey *
Item Smooth Cover Gasoline Hose
Type - Gasoline Hose Smooth Cover Gasoline Hose
Coupled Assembly / Bulk Coupled Assembly
Inside Dia. - Gasoline Hose 1"
Length - Gasoline Hose 25 ft.
Fitting Size 1"
Fitting Type Cam and Groove
Tube Material - Gasoline Hose Vinyl Nitrile
Couplers Part C and E
Outside Dia. 1-1/2"
Color Black
Max. Pressure - Gasoline Hose 150 psi
Temp. Range -40 Degrees to 180 Degrees F
Fitting Material Aluminum
Cover Material Vinyl Nitrile
Reinforcement Synthetic Fiber, Dual Helical Wires
* This product's country of origin is subject to change

Compliance and Restrictions